Drop Boxes
Availability
Special Price
Type
Top Material
Number Of Collection Boxes
Brand
Gauge
Width
Material
Depth
Height
Color
Price
Width
12 in
Height
10 in
Depth
3 in
Material
Steel
Global Industrial™ Replacement Lock Set w/2 Keys for Inter Office Mailboxes (443490 & 443491)
Style
Keyed Alike
Width
11.5 in
Height
13 in
Depth
3-1/2 in
Material
Aluminum
Width
18 in
Height
18 in
Depth
7 in
Material
Steel
Global Industrial™ Replacement Keys (2) for Inter Office Mailboxes (443490 & 443491)
dVault Collection Vault Mailbox and Parcel Drop DVCS0023 - Free Standing, Front Access - Copper Vein
Width
19 in
Height
40 in
Depth
19 in
Material
Steel
Width
14-3/8 in
Height
36 in
Depth
23 in
Material
Aluminum
MB Sentinel XL48 Box Sentinel Front Loader Solar Powered Cabinet, 26"W x 50"Dx 44"H, Black
Width
26 in
Height
44 in
Depth
50 in
Material
Aluminum
dVault Deposit Vault Mailbox and Parcel Drop DVCS0020 - Free Standing - Rear Access - Copper Vein
Width
19 in
Height
40 in
Depth
19 in
Material
Steel
Width
11 in
Height
48-1/2 in
Depth
12 in
Material
Metal w/Plastic Door
Width
30-1/2 in
Height
62 in
Depth
18 in
Material
Aluminum
dVault Parcel Protector Vault Mailbox and Parcel Drop DVU0050 - Rear Access - Copper Vein
Width
14-1/2 in
Height
34-1/4 in
Depth
14-1/2 in
Material
Steel
Width
26 in
Height
43 in
Depth
26 in
Material
Aluminum
Width
26 in
Height
42 in
Depth
50 in
Material
Aluminum
dVault Full Service Vault Mailbox and Parcel Drop DVCS0015 - USPS Approved - Rear Access Copper Vein
Width
19 in
Height
47-3/4 in
Depth
19 in
Material
Steel
MB Sentinel 1428 Box Gobbler Package Only Wall Insert, 21-3/4"W x 12"D x 51-1/4"H, Black
Width
21-3/4 in
Height
51-1/4 in
Depth
12 in
Material
Aluminum
Width
26-1/8 in
Height
24-3/8 in
Depth
24-3/8 in
Style
Book Cart
Width
20 in
Height
49 in
Depth
26 in
Material
Steel
Width
18 in
Height
14 in
Depth
4 in
Material
Plastic
Width
9-3/4 in
Height
7-3/4 in
Depth
3 in
Material
Aluminum
MB Sentinel Box Sentinel® Front Loader Solar Powered Cabinet, 26"W x 26"Dx 45"H, Black
Width
26 in
Height
45 in
Depth
26 in
Material
Aluminum
dVault Deposit Vault Mailbox and Parcel Drop with Pedestal DVCS0030 - Rear Access - Copper Vein
Width
19 in
Height
52 in
Depth
19 in
Material
Steel
Width
36 in
Height
32-1/8 in
Depth
30-1/8 in
Style
Library Book Storage
Width
36 in
Height
39-1/4 in
Depth
30-1/8 in
Style
Library Book Storage
Width
36 in
Height
32-1/8 in
Depth
30-1/8 in
Style
Library Desk
Width
5-1/2 in
Height
42-1/2 in
Depth
12 in
Material
Metal w/Plastic Door
Width
16 in
Height
62 in
Depth
18 in
Material
Aluminum
Material
Aluminum
Style
Mail Package Drop