Previous

Item in product family

Next

Item in product family
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
Supreme Rear Access Stainless Letter Locker Mailbox

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Supreme Rear Access Stainless Letter Locker Mailbox

Item #: WB268720

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,775.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
SUPREME LETTER LOCKERS
Stainless Steel Letter Locker with Rear Access
These extra large security mailboxes accept small packages and hold up to 4 weeks of mail. Letter lockers are made using rust resistant 14 gauge stainless steel with one-piece framing for maximum strength. A 5”H x 11”W incoming mail slot accepts small packages, up to shoe box sizes. Incoming slot and 3”H outgoing mail tray are housed behind a magnetic door, allowing mail to be dropped in and stored safely. Rear access mail boxes feature a locking door in the back. Ideal for pilaster settings and recessed walls. These mailboxes include 5-pin cam lock with 3 keys for security. Includes a stainless steel red flag. Hardware included. Conditional Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES12-1/16
    • DEPTH INCHES23
    • HEIGHT INCHES36
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDJayco
    • CONSTRUCTION14 Gauge Stainless Steel
    • MANUFACTURERS PART NUMBERLLSS5
    • STYLESupreme
    • TYPERear Access
    • WEIGHT LBS99