Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Surface Mount Vertical 1250 Series, 3 Door Mailbox, Gold Speck

Item #: WBB684152

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $107.95
Product Information
Product Q&A
Accessories
Surface Mount Vertical 1250 Series, 3 Door Mailbox, Gold Speck

Florence vertical mailboxes have long been the ideal solution for small apartment homes. Constructed of corrosion resistant anodized aluminum, these surface mounted top-loading mailboxes are protected from the weather. Feature 5-pin cylinder tenant cam locks with two keys (1,000 key changes) and resident name and number ID card holders. Verticals are USPS STD-4B+ approved for replacement uses. Warranty of 5 years.

Product Specifications

  • WIDTH INCHES19
  • DEPTH INCHES6-7/8
  • HEIGHT INCHES19-1/8
  • COLOR FINISHGold Speck Powder Coat
  • ASSEMBLYAssembled
  • BRANDFlorence
  • CONSTRUCTIONAluminum
  • MAILBOX QTY3
  • MAILBOX DIMENSIONS (W x D x H)5-1/2" x 6" x 16"
  • MANUFACTURERS PART NUMBER12503SMSHG
  • PACKAGE QUANTITY1
  • SERIES1250 Series
  • STYLESurface Mount
  • TYPEFront/Top Loading Master Access
  • WEIGHT LBS24
  • CERTIFIED/APPROVEDUSPS Approved to STD-4B+ for Replacement Purposes
  • LIMITED WARRANTY5 Years
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.