Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Surface Mounted 130 Series Mail Collection Box, Anodized Aluminum

Item #: WBB684192

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $203.95
Product Information
Product Q&A
Accessories
Surface Mounted 130 Series Mail Collection Box, Anodized Aluminum

Keep outgoing mail secure with a 130 series collection box. This USPS Approved mail collection receptacle can be used by itself or as a companion to 1250 vertical series mailbox installations. It can also be used for private uses such as key drops, etc... by simply installing the "postal to private" master door lock. Features steel compartment with extruded aluminum frame and door, engraved "LETTERS", surface-mounted and clear anodized aluminum finish. Letter slot with deflector measures 11"W x 1-1/4"H. Prepped for USPS lock. Warranty of 5 years.

Product Specifications

  • WIDTH INCHES15-3/16
  • DEPTH INCHES7
  • HEIGHT INCHES23-1/2
  • COLOR FINISHAnodized Aluminum
  • ASSEMBLYAssembled
  • BRANDFlorence
  • COLLECTION BOX QTY1
  • COLLECTION BOX DIMENSIONS (W x D x H)13" x 6" x 22"
  • CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBER130SMSA
  • PACKAGE QUANTITY1
  • SERIES130 Series
  • STYLESurface Mount
  • TYPEFront/Front Loading Master Access
  • WEIGHT LBS23
  • CERTIFIED/APPROVEDUSPS Approved for New Construction or Replacement
  • LIMITED WARRANTY5 Years
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.