Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Valiant Outdoor Parcel Locker, 4 Lockers, White
See all 11 items in product family

Valiant Outdoor Parcel Locker, 4 Lockers, White

Item #: WBB1461522

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,325.00 Save: up to 14%
Price: $1,139.00
Product Information
Product Q&A
Accessories
Valiant Outdoor Parcel Locker, 4 Lockers, White

Florence's 1590 series OPL is the perfect solution for your ever increasing security and parcel delivery needs. As an approved USPS parcel locker product, the 1590 is the perfect compliment to your 1570 Cluster mailboxes when additional parcel delivery space is required!

Product Specifications

    • WIDTH INCHES30-1/2
    • DEPTH INCHES18
    • HEIGHT INCHES62
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDFlorence
    • COLLECTION BOX QTY--
    • COLLECTION BOX DIMENSIONS (W x D x H)--
    • CONSTRUCTIONAluminum
    • MAILBOX QTY--
    • MAILBOX DIMENSIONS (W x D x H)--
    • MANUFACTURERS PART NUMBER1590T2WHAF
    • PACKAGE QUANTITY1
    • PARCEL BOX QTY4
    • 2ND PARCEL BOX QTY--
    • PARCEL BOX DIMENSIONS (W x D x H)12" x 15" x 19-3/4"
    • 2ND PARCEL BOX DIMENSIONS (W x D x H)--
    • SERIESValiant™
    • STYLEType II
    • TYPEFront/Front Loading Master Access
    • WEIGHT LBS139
    • CERTIFIED/APPROVEDUSPS Approved
    • LIMITED WARRANTY5 Years
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.