Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lockers


(22,156 Items)
Sub Category
Mailbox & Letter (574)
Remove
Versatile 4C Mailbox Suites, Suite A, 9 Door Mailbox Module, Postal Grey
Remove

      Items
Versatile 4C Mailbox Suites, Suite A, 9 Door Mailbox Module, Postal Grey Versatile 4C Mailbox Suites, Suite A, 9 Door Mailbox Module, Postal Grey


Versatile 4C Mailbox Suites, Suite A, 9 Door Mailbox Module, Postal Grey
Versatile 4C Mailbox Suites, Suite A, 9 Door Mailbox Module, Postal Grey
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB684203
Price: $505.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Versatile 4C Mailbox Suites, Suite A, 9 Door Mailbox Module, Postal Grey

This STD-4C compliant USPS Approved Florence versatile™ mailbox unit includes 9 resident mail compartments and can be used in recessed wall-mounted mailbox applications. Increased security, expanded storage capability, and heavy gage corrosion resistant aluminum construction protects mail from the elements and ensures years of worry-free delivery. It includes standard number decals (1-9) loose in box. Warranty of 5 years.

Product Specifications
WIDTH INCHES 17-1/2
DEPTH INCHES 17
HEIGHT INCHES 39
COLOR FINISH Postal Grey Powder Coat
2ND PARCEL DIMENSIONS (W x D x H) --
ASSEMBLY Assembled
BRAND Florence
COLLECTION BOX 1
COLLECTION BOX DIMENSIONS (W x D x H) 12" x 15" x 3-1/4"
CONSTRUCTION Aluminum
MAILBOX COMPARTMENTS 9
MAILBOX DIMENSIONS (W x D x H) 12" x 15" x 3-1/4"
MANUFACTURERS PART NUMBER 4CAT6-9PG
PACKAGE QUANTITY 1
PARCEL COMPARTMENTS --
PARCEL DIMENSIONS (W x D x H) --
SERIES Versatile™
STYLE Suite A
TYPE Front/Front Loading Master Access
WEIGHT LBS 67
CERTIFIED/APPROVED USPS Approved STD-4C for New Construction or Replacement
LIMITED WARRANTY 5 Years


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

From $8.40
select
Qty: Add to Cart
MMF Key Cabinet - 30 Keys

MMF Key Cabinet - 30 Keys

From $29.00
select
Qty: Add to Cart
Janitorial Storage Cabinet 30x15x66 - Putty

Janitorial Storage Cabinet 30x15x66 - Putty

From $189.95
select
Qty: Add to Cart
Storage Plastic Container With Slanted Lid 32x24x24 Gray

Storage Plastic Container With Slanted Lid 32x24x24 Gray

From $189.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)