Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vital Cluster Box Unit w/Vogue Classic Accessories, 8 Unit & 2 Parcel Lockers, Forest Green

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Vital Cluster Box Unit w/Vogue Classic Accessories, 8 Unit & 2 Parcel Lockers, Forest Green

Item #: WBB684229

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,291.00
Product Information
Product Q&A
Accessories
Vital Cluster Box Unit w/Vogue Classic Accessories, 8 Unit & 2 Parcel Lockers, Forest Green

Get the best in centralized mail delivery with this Florence USPS Approved vital™ Outdoor Cluster Mail Box Unit (CBU) and decorative vogue™ CBU top and pedestal cover. This free-standing Cluster Mail Box Unit is an Official Licensed Product of the US Postal Service and is theft, vandal and impact resistant. Heavy gauge, welded construction protects mail from the elements and ensures years of worry-free delivery. These decorative CBU accessories install with ease and add a contemporary look to cluster boxes. Large mail compartments accept most sizes of mail pieces without damage, and the parcel compartments accommodate packages for convenient resident retrieval. Pedestal included. Minor assembly required. Warranty of 5 years.

Product Specifications

    • WIDTH INCHES33-7/8
    • DEPTH INCHES21-3/8
    • HEIGHT INCHES65-1/8
    • COLOR FINISHForest Green
    • ASSEMBLYUnassembled
    • BRANDFlorence
    • COLLECTION BOX QTY1
    • COLLECTION BOX DIMENSIONS (W x D x H)12" x 15" x 3-1/4"
    • CONSTRUCTIONAluminum
    • MAILBOX QTY8
    • MAILBOX DIMENSIONS (W x D x H)12" x 15" x 3-1/4"
    • MANUFACTURERS PART NUMBER1570-8VFG
    • PACKAGE QUANTITY1
    • PARCEL BOX QTY2
    • PARCEL BOX DIMENSIONS (W x D x H)12" x 15" x 15"
    • 2ND PARCEL BOX DIMENSIONS (W x D x H)12" x 15" x 18"
    • SERIESVital™
    • STYLEType I
    • TYPEFront/Front Loading Master Access
    • WEIGHT LBS182
    • CERTIFIED/APPROVEDUSPS Approved for New Construction or Replacement
    • LIMITED WARRANTY5 Years
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.