Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Black

Wall Mount Horizontal Letter Locker Mailbox Tan

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Wall Mount Horizontal Letter Locker Mailbox Tan

Item #: WB268725TN

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $295.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
WALL MOUNT LETTER LOCKERS
Aluminum Horizontal Letter Locker
These versatile letter boxes can be mounted directly to a wall or used with a rural post (sold separately). Wall mount letter lockers are made using lightweight, rust resistant aluminum with one-piece framing for maximum strength. Horizontal letter boxes feature a 2”H x 11”W horizontal mail slot to accept larger envelope delivery. Incoming mail slots and outgoing trays are secured behind a magnetic hopper door. These wall mount mailboxes include 5-pin cam lock with 3 keys for security. Hardware included. Powder coat finish. Requires Post Office approval prior to installation. Conditional Lifetime Limited Warranty.

Product Specifications

  • WIDTH INCHES15-3/16
  • DEPTH INCHES6-1/2
  • HEIGHT INCHES16-1/8
  • COLOR FINISHTan
  • ASSEMBLYAssembled
  • BRANDJayco
  • CONSTRUCTION14 Gauge Aluminum
  • MANUFACTURERS PART NUMBERLLAHW-TAN
  • STYLEHorizontal Aluminum Wall Mount
  • TYPEFront Access
  • WEIGHT LBS12
Have A Question About This Product?
0 Question | 0 | Answer

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.