Previous

Item in product family

Next

Item in product family
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
Shown in Black

Wall Mount Horizontal Stainless Letter Locker Mailbox

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Wall Mount Horizontal Stainless Letter Locker Mailbox

Item #: WB268724

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $975.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
WALL MOUNT LETTER LOCKERS
Stainless Steel Horizontal Letter Locker
These versatile letter boxes can be mounted directly to a wall or used with a rural post (sold separately). Wall mount letter lockers are made using corrosion resistant 14 gauge stainless steel with one-piece framing for maximum strength. Horizontal letter boxes feature a 2”H x 11”W horizontal mail slot to accept larger envelope delivery. Incoming mail slots and outgoing trays are secured behind a magnetic hopper door. These wall mount mailboxes include 5-pin cam lock with 3 keys for security. Hardware included. Requires Post Office approval prior to installation. Conditional Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES15-3/16
    • DEPTH INCHES6-1/2
    • HEIGHT INCHES16-1/8
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDJayco
    • CONSTRUCTION14 Gauge Stainless Steel
    • MANUFACTURERS PART NUMBERLLSSHORIZ
    • STYLEHorizontal Wall Mount
    • TYPEFront Access
    • WEIGHT LBS29
Have A Question About This Product?
0 Question | 0 | Answer