Previous

Item in product family

Next

Item in product family
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
Wall Mount Vertical Rear Access Letter Locker Mailbox Gray

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Wall Mount Vertical Rear Access Letter Locker Mailbox Gray

Item #: WB268729GY

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $375.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
WALL MOUNT LETTER LOCKERS
Steel Vertical Letter Locker with Rear Access
These versatile letter boxes can be mounted directly to a wall or used with a rural post (sold separately). Wall mount letter lockers are made using 14 gauge electro-galvanized steel with one-piece framing for maximum strength. Vertical mailboxes feature a 3-1/4”H x 10-3/4”W incoming mail slot and 1-1/4”H x 10-1/2”W outgoing mail tray. Incoming mail slots and outgoing trays are secured behind a magnetic hopper door. Vertical rear access mail boxes feature a locking door in the back, instead of the front. Ideal for recessed settings. These wall mount mailboxes include 5-pin cam lock with 3 keys for security. Hardware included. Powder coat finish. Requires Post Office approval prior to installation. Conditional Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES12-1/16
    • DEPTH INCHES8
    • HEIGHT INCHES20-7/8
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJayco
    • CONSTRUCTION14 Gauge Steel
    • MANUFACTURERS PART NUMBERLLVRW-GRAY
    • STYLEVertical Wall Mount
    • TYPERear Access
    • WEIGHT LBS31