Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco 6E231-1W-KD-073 Guardian Defiant II Locker Double Tier 1 Wide, 12"W x 12"D x 36"H, Champagne

Rollover image to zoom in

Click image to enlarge

See all 164 items in product family

Penco 6E231-1W-KD-073 Guardian Defiant II Locker Double Tier 1 Wide, 12"W x 12"D x 36"H, Champagne

Item #: WBB674821

Sold By: globalindustrial.com

Usually ships in 49 to 52 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $264.15 Save up to 36%
Price: $169.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Penco Guardian Defiant II Locker Double Tier 1 Wide, 12"W x 12"D x 36"H, Champagne

Penco Guardian™ Defiant II lockers are identical to standard Guardian™ lockers except that the door is solid 14 gauge with single point latch construction. No latch channel or moving parts in the door. Doors have a full height vertical pan welded to top, bottom and hinge-side flanges as well as to the 14 gauge door skin for extra stiffness (doors wider than 18" have a horizontal pan). Available only with continuous hinge. Stainless steel recessed pocket with an integral door pull and accept a built-in locks or padlock (sold separately). Ventilation is achieved by slots in the top and bottom flanges of the door. Only lockers 48-1/2" opening high and taller include a hat shelf. 30-1/2" and 36-1/2" opening high lockers are not pre-punched to accept shelves. The lockers include the standard 6" legs. Number plate included and positioned a t top center of door only. Specify number at time of order, otherwise start with #1. Easy Assembly. Limited warranty of 1 year.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES36
    • OVERALL HEIGHT INCHES78
    • TOTAL WIDTH INCHES12
    • ASSEMBLYUnassembled
    • BRANDPenco
    • COLOR FAMILYTan
    • COLOR FINISHChampagne
    • CONSTRUCTIONSteel
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER6E231-1W-KD-073
    • OPENINGS2
    • SERIESGuardian Defiant II
    • TYPEDouble Tier
    • WEIGHT LBS60.0
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:64