Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco 6176G-1W-KD-736 Guardian Locker Single Tier 1 Wide, 12"W x 12"D x 48-1/2"H, Burgundy
See all 160 items in product family

Penco 6176G-1W-KD-736 Guardian Locker Single Tier 1 Wide, 12"W x 12"D x 48-1/2"H, Burgundy

Item #: WBB674299

Sold By: globalindustrial.com

Usually ships in 49 to 52 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $170.20 Save up to 37%
Price: $107.95
Product Information
Customer Review
Product Q&A
Accessories
Penco Guardian Locker Single Tier 1 Wide, 12"W x 12"D x 48-1/2"H, Burgundy

Standard Penco Guardian™ lockers build upon the design features of Penco Vanguard™ series with several enhancements and options that give it a distinctive look. The one piece deep drawn Classic III stainless steel recessed handles is part of every Guardian™ . It eliminates protrusions from the locker front and accepts a built-in lock or padlock (sold separately). Knock down construction with 16 gauge doors and 24 gauge body parts. The 16 gauge door front has a solid exterior, aiding quiet operations. Ventilation is achieved by slots in the top and bottom flanges of the door. Only lockers 48-1/2" opening high and taller include a hat shelf. 30-1/2" and 36-1/2" opening high lockers are not pre-punched to accept shelves. The lockers include the standard 6" legs. Number plate included, specify number at time of order, otherwise start with #1. Easy Assembly. Limited warranty of 1 year.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES48-1/2
    • OVERALL HEIGHT INCHES54-1/2
    • TOTAL WIDTH INCHES12
    • ASSEMBLYUnassembled
    • BRANDPenco
    • COLOR FAMILYRed
    • COLOR FINISHBurgundy
    • CONSTRUCTIONSteel
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER6176G-1W-KD-736
    • OPENINGS1
    • SERIESGuardian
    • TYPESingle Tier
    • WEIGHT LBS38.0
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:23