Penco 6575V806 Vanguard 7 Person Locker 36x21x72 Ready To Assemble Marine Blue

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Penco 6575V806 Vanguard 7 Person Locker 36x21x72 Ready To Assemble Marine Blue

Item #: WB242383MB

Sold By: globalindustrial.com

Usually ships in 49 to 52 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 399.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Penco Vanguard 8 Person Locker 54x18x72 Ready To Assemble Marine Blue

Made of prime grade cold rolled steel with a powder coat finish for long lasting durability. 18" W x 12" H box lockers provide permanent storage of books, supplies, gear and equipment. Large 18" W x 60" H locker ideal for clothing storage. 8 Person Lockers include 2 large lockers and 8 box lockers. Welded door frames feature mortise and tenon construction for strength. 16 gauge steel doors are louvered for ventilation and use 5-knuckle hinges for increased strength. Large lockers with die-cast latching handle for quick and easy operation provide spring-loaded latch clips and 2 single prong coat hooks and a garment bar for wardrobe storage. Latch channels have unique nylon glides and latch hooks include rubber bumpers to reduce noise and offer quiet operation. Box lockers use padlockable friction hasp and latch for security (locks sold separately). Legs add 6" to height for overall 78" H. Easy assembly. Includes number plates; Note: specify number at time of order. Size is 54" W x 18" D x 72" H. Number of openings is 10. Color is Marine Blue.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES21
    • HEIGHT INCHES72
    • OVERALL HEIGHT INCHES78
    • ASSEMBLYUnassembled
    • BRANDPenco®
    • COLOR FAMILYBlue
    • COLOR FINISHMarine Blue
    • CONSTRUCTIONSteel
    • GROUP2 Wide
    • MANUFACTURERS PART NUMBER6575V806
    • OPENINGS8
    • SERIESVanguard
    • TYPE7-Personal Locker
    • WEIGHT LBS174

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!