

 |
Browse Lockers (22,157 Items) |
|
 |
12 x 15 x 72 Phenolic Locker, Triple Tier Graphite Grafix |
| |
|
 |
|
 |
|
 |
|
|
|
12 x 15 x 72 Phenolic Locker, Triple Tier Graphite Grafix
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 28 to 31 days
Stock No: WBB491344
|
|
|
|
Price: $645.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
12 x 15 x 72 Phenolic Locker, Triple Tier Graphite Grafix
ASI Phenolic Lockers are the locker of choice where durability, strength and high end appearances are required. Dense Phenolic components, combined with stainless steel brackets, hinges and fasteners, stand up to the most extreme conditions of moisture and humidity. Phenolic components are impact, water, and corrosion resistant, and do not support bacteria. Phenolic Lockers are perfect for health clubs, country clubs, and executive washrooms. Available in standard styles and Z locker configuration. Factory assembled. Backed by a 10 year Warranty.
|
| Product Specifications |
| WIDTH INCHES |
12 |
| DEPTH INCHES |
15 |
| HEIGHT INCHES |
24 |
| COLOR FINISH |
Graphite Grafix |
| ASSEMBLY |
Assembled |
| BRAND |
ASI Storage Solutions |
| CONSTRUCTION |
Phenolic |
| GROUP |
1 Wide |
| MANUFACTURERS PART NUMBER |
11-831215720 |
| OPENINGS |
3 |
| OVERALL HEIGHT INCHES |
72 |
| OVERALL WIDTH INCHES |
12 |
| TYPE |
Triple Tier |
| WEIGHT |
140 |
| LIMITED WARRANTY |
10 Years |
|
|
|
|
 |
|
|