Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ASI Storage Traditional Phenolic Locker 11-851818600 - Five Tier 18 x 18 x 60 1-Wide Graphite Grafix
See all 240 items in product family

ASI Storage Traditional Phenolic Locker 11-851818600 - Five Tier 18 x 18 x 60 1-Wide Graphite Grafix

Item #: WBB490535

Sold By: globalindustrial.com

Usually ships in 31 to 34 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 653.00
Product Information
Customer Review
Product Q&A
Accessories
18 x 18 x 60 Phenolic Locker, Five Tier Graphite Grafix

ASI Phenolic Lockers are the locker of choice where durability, strength and high end appearances are required. Dense Phenolic components stand up to the most extreme conditions of moisture and humidity. Phenolic components are impact, water, and corrosion resistant, and do not support bacteria. Phenolic Lockers are perfect for health clubs, country clubs, and executive washrooms. Available in standard styles and Z locker configuration. Factory assembled. Each door includes a number plate, specify number at time of order otherwise start with #1.

Features:
  • 1/2" thickness Door, 1/2" thickness on Tops, Bottoms and Shelves, 3/8" thickness on Sides and Back.
  • Locker Face with selected color finish. Sides and Back with Speckle Tone Black Core Phenolic
  • Black Powder coat 120 degree opening stop hinge.
  • Black recessed vertical acting handle for safety and security w/ padlock hasp, accepts built in locks
  • Self latching door
  • Fully assembled single unit construction
  • Interior includes: None
  • Slope tops, finished (colored) end panels and fillers available - please call for details
  • Backed by a 10 year Warranty.


Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES18
    • HEIGHT INCHES12
    • OVERALL HEIGHT INCHES60
    • OVERALL WIDTH INCHES18
    • ASSEMBLYAssembled
    • BRANDASI Storage
    • COLOR FAMILYGray
    • COLOR FINISHGraphite Grafix
    • CONSTRUCTIONPhenolic
    • FINISHPartial Finish - Door
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER11-851818600
    • OPENINGS5
    • SERIESTraditional
    • TYPEFive Tier
    • WEIGHT LBS147
    • LIMITED WARRANTY10 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!