Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ASI Storage Traditional Plus Plastic Locker 11-921818601 - Double Tier 18 x 18 x 60 1-Wide Blue
See all 216 items in product family

ASI Storage Traditional Plus Plastic Locker 11-921818601 - Double Tier 18 x 18 x 60 1-Wide Blue

Item #: WBB489795

Sold By: globalindustrial.com

Usually ships in 31 to 34 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $381.95
Product Information
Customer Review
Product Q&A
Accessories
18 x 18 x 60 Solid Plastic Locker Double Tier, 1 Wide Blue

ASI Plastic Lockers are visually appealing, yet incredibly tough.  All locker parts made with 1/2" thick impact resistant HDPE in the same color; ideal for high-humidity applications as material will not rust, delaminate or dent. Multiple configurations and colors available.  Each door includes a number plate, specify number at time of order otherwise start with #1.

Features:
  • 1/2" thickness construction throughout the locker.
  • Textured selected color finish throughout exterior locker
  • Black continuous powder coat hinge.
  • Black recessed vertical acting handle for safety and security w/ padlock hasp, accepts built in locks
  • Self latching door with multi-point engagement
  • Rabbetted joinery with SS fasteners
  • Slotted perimeter ventilation
  • Fully assembled single unit construction
  • Interior includes: (2) SGL Prong Wall Hooks
  • Slope tops, finished (colored) end panels and fillers available - please call for details
  • Backed by a 15 year Warranty.


Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES19
    • HEIGHT INCHES30
    • OVERALL HEIGHT INCHES60
    • OVERALL WIDTH INCHES18
    • ASSEMBLYAssembled
    • BRANDASI Storage
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONHDPE Plastic
    • FINISHFull Finish - Exterior
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER11-921818601 9509
    • OPENINGS2
    • SERIESTraditional Plus
    • TYPEDouble Tier
    • WEIGHT LBS75
    • LIMITED WARRANTY15 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!