Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 96 items in product family

18 x 18 x 72 Solid Plastic Locker Cubbie Locker Cream

Item #: WBB490782

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $234.95
Product Information
Product Q&A
Accessories
18 x 18 x 72 Solid Plastic Locker Cubbie Locker Cream

ASI Plastic Lockers - visually appealing, yet incredibly tough.  All locker parts made with 1/2" thick impact resistant HDPE in the same color; ideal for high-humidity applications as material will not rust, delaminate or dent. Multiple configurations and colors available.  Includes hat shelf. Factory assembled and backed by a fifteen-year warranty.

Product Specifications

  • WIDTH INCHES18
  • DEPTH INCHES19
  • HEIGHT INCHES72
  • COLOR FINISHCream
  • ASSEMBLYAssembled
  • BRANDASI Storage
  • CONSTRUCTIONHPDE
  • GROUP1 Wide
  • MANUFACTURERS PART NUMBER11-9C1818721
  • OPENINGS1
  • OVERALL HEIGHT INCHES72
  • OVERALL WIDTH INCHES18
  • TYPESingle Tier
  • WEIGHT95
  • LIMITED WARRANTY15 Years
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.