Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Box Locker For 6 Tier Locker With Slope Top 12x15x23 Gray

Box Locker For 6 Tier Locker With Slope Top 12x15x23 Gray

Item #: WB652091

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $59.95
Product Information
Product Q&A
Accessories
PLASTIC BOX LOCKER - 6-TIER
Rust-Proof to Endure Food Service Cleaning and More!

The rugged plastic lockers, with built-in drain holes, handle frequent wash downs associated with food service facilities, and they are the unquestionable choice for damp environments like pools or ice rinks. Also ideal for schools as the plastic construction and hinges offer quiet operation. Features include louvers, double-walled doors and aluminum number plates. 6-tier lockers can be joined back to back or affixed to the wall with the mounting kit. All lockers are padlockable. Sloped top. Gray color.

Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES15
  • HEIGHT INCHES23
  • COLOR FINISHGray
  • BRANDRemco Plastics
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER015101212001027
  • MODEL652091
  • TYPESix Tier - Sloped Top
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.