Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell HPL1282-2A-TE AquaMax Plastic Locker, Double Tier, 1 Wide, 12x18x36, Taupe Body & Doors

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Hallowell HPL1282-2A-TE AquaMax Plastic Locker, Double Tier, 1 Wide, 12x18x36, Taupe Body & Doors

Item #: WBB736011

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,117.63 Save up to 52%
Price: $ 531.00
Product Information
Customer Review
Product Q&A
Accessories
Hallowell AquaMax Plastic Locker, Double Tier, 1 Wide, 12"W x 18"D x 36"H, Taupe Body & Doors

The industry's best plastic locker is perfect in high-humidity, wet and / or corrosive environments. Lockers are constructed of high density polyethylene (HDPE) providing a super-duty locker. Doors are fabricated of 1/2" thick HDPE while body is made of 3/8" thick HDPE sheets. Our HDPE is one color throughout the panel so you never have to worry about discoloration. Frameless doors with perimeter ventilation allow access to the full width of the locker interior. Hinges are continuous type extruded aluminum with stainless steel pivot pin and attachment hardware. Latching for wardrobe lockers includes a projecting handle with padlock hasp and a multi-point latching mechanism providing maximum security. Box doors include a single-point thru-the-door finger pull with padlock hasp. Locks are not included. Wardrobe lockers allow for larger personal storage while box lockers are perfect for storing of smaller personal items. Order 3-wide units for best value and order 1-wide units where needed to complete your layout. AquaMax plastic lockers ship fully-assembled. Includes a Limited Warranty of 20 Years.

Made In USA

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES36
    • OVERALL HEIGHT INCHES72
    • OVERALL WIDTH INCHES12
    • ASSEMBLYAssembled
    • BRANDHallowell
    • COLOR FAMILYTan
    • COLOR FINISHTaupe Body and Doors
    • CONSTRUCTIONHDPE Plastic
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERHPL1282-2A-TE
    • OPENINGS2
    • TYPEDouble Tier
    • WEIGHT LBS68
    • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
    • LIMITED WARRANTY20 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!