Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lockers


(22,155 Items)
Sub Category
Plastic (1,331)
Remove
Hallowell AquaMax Plastic Locker, Double Tier, 3 Wide, 12"W x 18"D x 36"H, Taupe Body & Doors
Remove

      Items
Hallowell AquaMax Plastic Locker, Double Tier, 3 Wide, 12"W x 18"D x 36"H, Taupe Body & Doors Hallowell AquaMax Plastic Locker, Double Tier, 3 Wide, 12"W x 18"D x 36"H, Taupe Body & Doors


Hallowell AquaMax Plastic Locker, Double Tier, 3 Wide, 12"W x 18"D x 36"H, Taupe Body & Doors
Hallowell AquaMax Plastic Locker, Double Tier, 3 Wide, 12"W x 18"D x 36"H, Taupe Body & Doors
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB736012
List Price $2,885.00    Save 55%
Price: $1,293.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Hallowell AquaMax Plastic Locker, Double Tier, 3 Wide, 12"W x 18"D x 36"H, Taupe Body & Doors

The industry's best plastic locker is perfect in high-humidity, wet and / or corrosive environments. Lockers are constructed of high density polyethylene (HDPE) providing a super-duty locker. Doors are fabricated of 1/2" thick HDPE while body is made of 3/8" thick HDPE sheets. Our HDPE is one color throughout the panel so you never have to worry about discoloration. Frameless doors with perimeter ventilation allow access to the full width of the locker interior. Hinges are continuous type extruded aluminum with stainless steel pivot pin and attachment hardware. Latching for wardrobe lockers includes a projecting handle with padlock hasp and a multi-point latching mechanism providing maximum security. Box doors include a single-point thru-the-door finger pull with padlock hasp. Locks are not included. Wardrobe lockers allow for larger personal storage while box lockers are perfect for storing of smaller personal items. Order 3-wide units for best value and order 1-wide units where needed to complete your layout. AquaMax plastic lockers ship fully-assembled. Includes a Limited Warranty of 20 Years.

Product Specifications
WIDTH INCHES 12
DEPTH INCHES 18
HEIGHT INCHES 36
COLOR FINISH Taupe Body and Doors
ASSEMBLY Assembled
BRAND Hallowell
CONSTRUCTION HDPE Plastic
GROUP 3 Wide
MANUFACTURERS PART NUMBER HPL3282-2A-TE
OPENINGS 6
OVERALL HEIGHT INCHES 72
OVERALL WIDTH INCHES 36
TYPE Double Tier
WEIGHT LBS 176
CERTIFIED/APPROVED GREENGUARD Children & Schools Certified
LIMITED WARRANTY 20 Years


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

From $239.95
select
Qty: Add to Cart
Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

From $8.40
select
Qty: Add to Cart
Maple Hardwood Locker Bench 6 Ft Bolt Down

Maple Hardwood Locker Bench 6 Ft Bolt Down

From $95.00
select
Qty: Add to Cart
ADA Locker Room Bench With Seat, Back and Pedestal 42" L x 20" W x 17-1/4" H

ADA Locker Room Bench With Seat, Back and Pedestal 42" L x 20" W x 17-1/4" H

From $349.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)