Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell HPL3282-ZA-TE AquaMax Plastic Locker, Z Tier, 3 Wide, 12x18x48, Taupe Body & Doors

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Hallowell HPL3282-ZA-TE AquaMax Plastic Locker, Z Tier, 3 Wide, 12x18x48, Taupe Body & Doors

Item #: WBB736024

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,541.81 Save: up to 55%
Price: $1,596.00
Product Information
Product Q&A
Accessories
Hallowell AquaMax Plastic Locker, Z Tier, 3 Wide, 12"W x 18"D x 48"H, Taupe Body & Doors

The industry's best plastic locker is perfect in high-humidity, wet and / or corrosive environments. Lockers are constructed of high density polyethylene (HDPE) providing a super-duty locker. Doors are fabricated of 1/2" thick HDPE while body is made of 3/8" thick HDPE sheets. Our HDPE is one color throughout the panel so you never have to worry about discoloration. Frameless doors with perimeter ventilation allow access to the full width of the locker interior. Hinges are continuous type extruded aluminum with stainless steel pivot pin and attachment hardware. Latching for wardrobe lockers includes a projecting handle with padlock hasp and a multi-point latching mechanism providing maximum security. Box doors include a single-point thru-the-door finger pull with padlock hasp. Locks are not included. Wardrobe lockers allow for larger personal storage while box lockers are perfect for storing of smaller personal items. Order 3-wide units for best value and order 1-wide units where needed to complete your layout. AquaMax plastic lockers ship fully-assembled. Includes a Limited Warranty of 20 Years.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES48
    • COLOR FINISHTaupe Body and Doors
    • ASSEMBLYAssembled
    • BRANDHallowell
    • CONSTRUCTIONHDPE Plastic
    • GROUP3 Wide
    • MANUFACTURERS PART NUMBERHPL3282-ZA-TE
    • OPENINGS6
    • OVERALL HEIGHT INCHES72
    • OVERALL WIDTH INCHES36
    • TYPEZ Tier
    • WEIGHT LBS191
    • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
    • LIMITED WARRANTY20 Years
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.