Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salsbury Heavy Duty Plastic Locker, Single Tier, 1 Wide, 12"W x 18"D x 72"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Salsbury Heavy Duty Plastic Locker, Single Tier, 1 Wide, 12"W x 18"D x 72"H, Gray

Item #: WBB1352519

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $400.00 Save up to 17%
Price: $ 332.95
Product Information
Customer Review
Product Q&A
Accessories
Salsbury Heavy Duty Plastic Locker, Single Tier, 1 Wide, 12"W x 18"D x 72"H, Gray

41000 Series Single Tier Heavy Duty Plastic Lockers

Features

  • Constructed of water resistant 1/2" thick high density polyethylene (HDPE)
  • Ideal for pool areas, gyms, restaurants, sports and athletic facilities and other high humidity environments
  • Available in a gray, tan or blue finish
  • Units include a 3" high x 15" deep black plastic base and are 6 feet high (add 3" for base) and 18" deep
  • Units have a compartment size that is 10 1/2" wide and 70" high
  • Each compartment includes a 10" deep shelf and a double prong ceiling hook
  • Available as 1 wide or 3 wide units
  • 1 wide units come fully assembled while 3 wide units require minor assembly
  • All locker doors are 12" wide and include stainless steel hinges and a stainless steel hasp for locking. Lock hole die is 5/16 (0.3125 inches).
  • The locker comes with unfinished white side panels. Please order optional matching finish side, which comes with or without a sloping hood (model# 44433 or 44434) to cover exposed the end a row of lockers. One required per exposed side.
  • Salsbury Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936


Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES72
    • INSIDE DEPTH INCHES17
    • INSIDE HEIGHT INCHES70
    • INSIDE WIDTH INCHES10-1/2
    • OVERALL HEIGHT INCHES75
    • OVERALL WIDTH INCHES12
    • ASSEMBLYAssembled
    • BRANDSalsbury Industries
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONHDPE Plastic
    • DOOR QUANTITY1
    • FIXED SHELVES1
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER41168GRY
    • PACKAGE QUANTITY1
    • SERIES41000 Series Heavy Duty Plastic Lockers
    • TYPESingle Tier
    • WEIGHT LBS90
    • CERTIFIED/APPROVEDISO 9001: 2008
    • LIMITED WARRANTY3 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!