Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Better Way Partners Marine Double Door Locker 87DPC White - 1 Locker with Vent 36"W x 24"D x 87"H

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Better Way Partners Marine Double Door Locker 87DPC White - 1 Locker with Vent 36"W x 24"D x 87"H

Item #: WBB2113226

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,754.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Better Way Partners Marine Double Door Locker 87DPC White - 1 Locker with Vent 36"W x 24"D x 87"H

43 cubic feet of storage space. Two independent locking compartments. Perfect height for storing 7' fishing rods. Optional rod holders and garment hooks available.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES87
    • INSIDE DEPTH INCHES23
    • INSIDE HEIGHT INCHES84
    • INSIDE WIDTH INCHES35
    • ASSEMBLYAssembled
    • BRANDBetter Way Partners
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • CONSTRUCTIONFiberglass - UV Gel Coat
    • DOOR QUANTITY2
    • GROUP2 Wide
    • MANUFACTURERS PART NUMBER87DPC White
    • PACKAGE QUANTITY1
    • THICKNESS INCHES3/16
    • TYPESingle Tier
    • WEIGHT LBS185
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!