Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in White

Better Way Partners Marine Trash Receptacle TR1 Tan - 23-1/2"W x 20"D x 29-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Better Way Partners Marine Trash Receptacle TR1 Tan - 23-1/2"W x 20"D x 29-1/2"H

Item #: WBB2113246

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 456.95
Product Information
Customer Review
Product Q&A
Accessories
Better Way Partners Marine Trash Receptacle TR1 Tan - 23-1/2"W x 20"D x 29-1/2"H

The perfect trash receptacles to compliment any dock setting. This unit holds up to a 20 gallon liner

Product Specifications

    • WIDTH INCHES23-1/2
    • DEPTH INCHES20
    • HEIGHT INCHES29-1/2
    • INSIDE DEPTH INCHES19
    • INSIDE HEIGHT INCHES29
    • INSIDE WIDTH INCHES23
    • ASSEMBLYAssembled
    • BRANDBetter Way Partners
    • COLOR FAMILYTan
    • COLOR FINISHTan
    • CONSTRUCTIONFiberglass - UV Gel Coat
    • MANUFACTURERS PART NUMBERTR1 Tan
    • PACKAGE QUANTITY1
    • THICKNESS INCHES3/16
    • TYPETrash Receptacle
    • WEIGHT LBS35
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!