Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salsbury Plastic Locker, Double Tier, 3 Wide, 12-3/4"W x 18"D x 36-1/2"H, Gray, Assembled

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Salsbury Plastic Locker, Double Tier, 3 Wide, 12-3/4"W x 18"D x 36-1/2"H, Gray, Assembled

Item #: WBB1352521

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $800.00 Save up to 20%
Price: $ 636.00
Product Information
Customer Review
Product Q&A
Accessories
Salsbury Plastic Locker, Double Tier, 3 Wide, 12-3/4"W x 18"D x 36-1/2"H, Gray, Assembled

92000 Series Double Tier Plastic Lockers

Features

  • Constructed of water resistant 1/4" thick high grade plastic that combines strength and durability
  • Ideal for pool areas, gyms, restaurants, sports and athletic facilities and other high humidity environments
  • Available as unassembled or assembled (additional charge for assembled)
  • Available in a gray, tan or blue door finish with a dark gray sides and body and compartment finish providing an attractive two-tone appearance
  • Units are 73" high (adjustable legs can increase height to 74") and 18" deep
  • Units have compartment sizes that are 11" wide and 35" high
  • Each compartment includes a coat rod and grooves that can accommodate up to 6 optional compartment shelves
  • Available as 1 wide or 3 wide units
  • All locker doors are 12" wide
  • Include stainless steel hinges and a stainless steel hasp to accommodate optional padlocks. Lock hole die is 5/16 (0.3125 inches).
  • Salsbury Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936


Product Specifications

    • WIDTH INCHES12-3/4
    • DEPTH INCHES18
    • HEIGHT INCHES36-1/2
    • INSIDE DEPTH INCHES16
    • INSIDE HEIGHT INCHES35
    • INSIDE WIDTH INCHES11
    • OVERALL HEIGHT INCHES74
    • OVERALL WIDTH INCHES38-1/4
    • ASSEMBLYAssembled
    • BRANDSalsbury Industries
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONWater Resistant High Grade Plastic
    • DOOR QUANTITY6
    • GROUP3 Wide
    • MANUFACTURERS PART NUMBER92368GY-A
    • PACKAGE QUANTITY1
    • SERIES92000 Series Plastic Lockers
    • TYPEDouble Tier
    • WEIGHT LBS120
    • CERTIFIED/APPROVEDISO 9001: 2008
    • LIMITED WARRANTY3 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed