Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lockers


(22,157 Items)
Sub Category
Republic (109)
Remove
Double Tier Republic Locker 12x12x30 6 Door Ready To Assemble Tan
Remove

      Items
Double Tier Republic Locker 12x12x30 6 Door Ready To Assemble Tan Double Tier Republic Locker 12x12x30 6 Door Ready To Assemble Tan


Double Tier Republic Locker 12x12x30 6 Door Ready To Assemble Tan
Double Tier Republic Locker 12x12x30 6 Door Ready To Assemble Tan
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB237962TN
Price: $326.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Republic Lockers
Double Tier Easy Assembly Model

These 16 gauge steel lockers feature recessed handles that offer excellent security and prevent catching and banging of passersby. Padlock fits inside recessed handle to discourage tampering and protect locker face from marring. This double tier locker has 2 point latching, coat hooks and blank number plates. Measures 12"W. Legs add 6" to height shown. Easy assembly.

Click here to see the selections of Assembled Lockers.

Product Specifications
WIDTH INCHES 12
DEPTH INCHES 12
HEIGHT INCHES 30
COLOR FINISH Tan
ASSEMBLY Unassembled
BRAND Republic Storage
CONSTRUCTION Steel
DOORS 6
LOCKER TIER Double
MANUFACTURERS PART NUMBER 755017-83
MODEL 237962TN
OVERALL WIDTH INCHES 36
WEIGHT LBS 121


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Key Padlock With 2 Keys

Key Padlock With 2 Keys

From $3.50
select
Qty: Add to Cart
Master Lock Combination Padlock 3/4" Shackle

Master Lock Combination Padlock 3/4" Shackle

From $3.80
select
Qty: Add to Cart
Maple Hardwood Locker Bench 6 Ft Bolt Down

Maple Hardwood Locker Bench 6 Ft Bolt Down

From $95.00
select
Qty: Add to Cart
Master Lock Built-In Combo Lock For 1, 2 And 3 Tier Lockers

Master Lock Built-In Combo Lock For 1, 2 And 3 Tier Lockers

From $13.49
select
Qty: Add to Cart
Master Lock Built-In Cylinder Lock - Locks Deadbolt

Master Lock Built-In Cylinder Lock - Locks Deadbolt

From $9.49
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)