Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel All Welded 3 Wide Gear Locker With Foot Locker Top Shelf Cabinet 24x18x72 Red
See all 124 items in product family

Pucel All Welded 3 Wide Gear Locker With Foot Locker Top Shelf Cabinet 24x18x72 Red

Item #: WB442512RD

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,123.00
Product Information
Customer Review
Product Q&A
Accessories
BEST VALUE ALL WELDED GEAR LOCKERS
18”D Three Wide Locker with Top Shelf/Cabinet and Foot Locker – No Door
These athletic lockers are great for gyms, team & sports locker rooms and more. Gear lockers are made with all welded 16 gauge steel for strength that lasts. Side locker panels are perforated to allow ventilation. Gym lockers include a full width coat rod and 2 coat hooks in each locker for hanging garments and wardrobe. Each 15”D top shelf has a 12”W Locking Cabinet. Cabinet includes a padlockable hasp for secure storage. Gear lockers include a 14”H Foot Locker that has a louvered front for ventilation. Foot locker includes a hinged lid with padlockable hasp. Each locker measures 24”W x 72”H.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES18
    • HEIGHT INCHES72
    • OVERALL HEIGHT INCHES72
    • OVERALL WIDTH INCHES72
    • ASSEMBLYAll-Welded
    • BRANDPucel™
    • COLOR FAMILYRed
    • COLOR FINISHRed
    • CONSTRUCTION16-Gauge Steel
    • DOORSNo Door
    • GROUP3 Wide
    • MANUFACTURERS PART NUMBERGL-2472-18-3-F-RD
    • OPENINGSOpen Front
    • STYLEWithout Legs
    • TYPEWith Top Shelf/Cabinet and Bottom Foot Locker
    • WEIGHT LBS373

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!