Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ready Rack® Double Sided Freestanding Gear Storage Locker FDS-40/18 - (40) 18" Sections, Chrome

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Ready Rack® Double Sided Freestanding Gear Storage Locker FDS-40/18 - (40) 18" Sections, Chrome

Item #: WBB2019273

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,552.00 Save up to 5%
Price: $ 5,247.00
Product Information
Customer Review
Product Q&A
Ready Rack® Double Sided Freestanding Gear Storage Locker FDS-40/18 - (40) 18" Sections, Chrome



Double Sided Freestanding Ready Rack - 18 Inches Compartments

Ready Rack® components are manufactured with a durable, heavy-duty zinc chromate finish and protected with a special clear-coat sealer. All units are supplied with two levels of open wire shelving. Full length grid dividers separate individual sections between top and bottom shelf levels and provide a 4 inches tall divider on the top shelf level. Grid dividers are also supplied for ends of the unit. Each individual section is supplied with two hanging apparel hooks, one snap on plastic name plate, and a hanging pole that runs the length of the unit.

18" wide x 36" deep x 74" tall x length specified. Each unit consists of two levels of open wire, chrome plated shelving uprighted on 74" tall posts. Full length grid dividers separate individual compartments between top and bottom shelf levels and provide a 4" tall divider on the top shelf. Grid dividers are also supplied for ends of unit. Hanging pole is provided for under the top shelf and runs the length of the unit. Each individual section is supplied with two hanging hooks for bunker pants and one label holder.

Features:
  • Double Sided Freestanding 18 inches Sections also can be ordered in virtually any wall run length.
  • 74 inches tall posts with leveling bolts for use on uneven floors.
  • Full-length grid dividers to separate sections
  • Adjustable apparel hooks
  • Label holder
  • Hanging Pole to run the length of the unit.


Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES20
    • HEIGHT INCHES72
    • OVERALL DEPTH INCHES20
    • OVERALL HEIGHT INCHES74
    • TOTAL WIDTH INCHES360
    • ASSEMBLYUnassembled
    • BRANDGroves Inc
    • COLOR FINISHChrome Plated Finish
    • CONSTRUCTIONSteel
    • GROUP20 Wide
    • MANUFACTURERS PART NUMBERFDS-40/18
    • OPENINGS40
    • SERIESReady Rack®
    • SHELF CAPACITY LBS800
    • STYLEDouble Sided
    • TYPEFreestanding Ready Rack
    • WEIGHT LBS865
    • LIMITED WARRANTY5 Years Finish; Lifetime Welds

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed