Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ready Rack® Wall Mounted Gear Storage Rack Locker, Single Sided, Fifteen 18" Sections, Chrome
See all 55 items in product family

Ready Rack® Wall Mounted Gear Storage Rack Locker, Single Sided, Fifteen 18" Sections, Chrome

Item #: WBB1461320

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,540.00 Save up to 4%
Price: $ 2,439.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Ready Rack® Wall Mounted Gear Storage Rack Locker, Single Sided, Fifteen 18" Sections, Chrome

Ready Rack® is manufactured with a durable, heavy duty zinc chromate finish and protected with a special clear-coat sealer. Wall Mounted Units: 21" deep x 78" tall x 270". Each unit consists of two levels of open wire, chrome plated shelving mounted to the wall. Full length grid dividers separate individual sections between top and bottom shelf levels and provide a 4" tall divider on the top shelf level. Hanging pole is provided under the top shelf level and runs the length of the unit. Each individual section is supplied with two hanging hooks for bunker pants and a label holder. Installation and wall mount bolts or hardware are not included.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES21
    • HEIGHT INCHES78
    • OVERALL DEPTH INCHES21
    • OVERALL HEIGHT INCHES78
    • TOTAL WIDTH INCHES270
    • ASSEMBLYUnassembled
    • BRANDGroves Inc
    • COLOR FAMILYGray
    • COLOR FINISHChrome Plated Finish
    • CONSTRUCTIONSteel
    • GROUP15 Wide
    • MANUFACTURERS PART NUMBERNTWM-15/18
    • OPENINGS15
    • SERIESReady Rack®
    • SHELF CAPACITY LBS800
    • STYLESingle Sided
    • TYPEWall Mounted
    • WEIGHT LBS335
    • LIMITED WARRANTY5 Years Finish; Lifetime Welds

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!