Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 224 items in product family

Penco 6WFD01-072 Stadium® Locker With Shelf, 18"Wx18"Dx76"H, Champagne, All Welded

Item #: WBB997418

Sold By: globalindustrial.com

Usually ships in 49 to 52 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $499.90 Save: up to 40%
Price: $297.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Penco Stadium® Locker With Shelf, 18"Wx18"Dx76"H, Champagne, All Welded

Penco welded Stadium® lockers are ideal for municipal workers, fire fighters, athletes or any application requiring easy access to uniforms and or equipment. Gear lockers feature an open front and perforated sides to create full ventilation and allocate specific storage space to each individual. Penco steel gym lockers include a full width open top shelf, a coat rod and two coat hooks for hanging clothing and equipment. They are available in 24" or 33" widths and 18", 21" or 24" depths. Welded Stadium® lockers are 76" high, which includes a 4" high integral base.

Product Specifications

  • WIDTH INCHES18
  • DEPTH INCHES18
  • HEIGHT INCHES76
  • COLOR FINISHChampagne
  • ASSEMBLYAll Welded
  • BRANDPenco
  • CONSTRUCTIONSteel
  • DOORSNo Door
  • GROUP1 Wide
  • MANUFACTURERS PART NUMBER6WFD01-072
  • OPENINGSOpen Front
  • OVERALL DEPTH INCHES18
  • OVERALL HEIGHT INCHES76
  • OVERALL WIDTH INCHES18
  • PACKAGE QUANTITY1
  • STYLEWithout Legs
  • TYPEWith Top Shelf
  • WEIGHT LBS87
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.