Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco 6KFD60-812 Stadium® Locker With Shelf, 33"Wx24"Dx72"H, Green, Unassembled

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Penco 6KFD60-812 Stadium® Locker With Shelf, 33"Wx24"Dx72"H, Green, Unassembled

Item #: WBB997494

Sold By: globalindustrial.com

Usually ships in 49 to 52 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $554.30 Save up to 40%
Price: $ 329.95
Product Information
Customer Review
Product Q&A
Accessories
Penco Stadium® Locker With Shelf, 33"Wx24"Dx72"H, Green, Unassembled

Penco Stadium® lockers are ideal for municipal workers, fire fighters, athletes or any application requiring easy access to uniforms and or equipment. Gear lockers feature an open front and perforated sides to create full ventilation and allocate specific storage space to each individual. Penco steel gym lockers include a full width open top shelf, a coat rod and two coat hooks for hanging clothing and equipment. They are available in 24" or 33" widths and 18", 21" or 24" depths. Ships unassembled. Knock down Stadium® lockers are 72" high.

Product Specifications

    • WIDTH INCHES33
    • DEPTH INCHES24
    • HEIGHT INCHES72
    • OVERALL DEPTH INCHES24
    • OVERALL HEIGHT INCHES72
    • OVERALL WIDTH INCHES33
    • ASSEMBLYUnassembled
    • BRANDPenco®
    • COLOR FINISHHunter Green
    • CONSTRUCTIONSteel
    • DOORSNo Door
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER6KFD60-812
    • OPENINGSOpen Front
    • PACKAGE QUANTITY1
    • STYLEWithout Legs
    • TYPEWith Top Shelf
    • WEIGHT LBS124

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!