Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham Boxed, Painted 16-Gauge Steel Pedestal Base - 6"W X 6"D X 16--3/4"H Putty

Rollover image to zoom in

Click image to enlarge

Durham Boxed, Painted 16-Gauge Steel Pedestal Base - 6"W X 6"D X 16--3/4"H Putty

Item #: WBB2046999

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $31.95
Clearance Price: $ 23.00
Product Information
Customer Review
Product Q&A
Durham Boxed, Painted 16-Gauge Steel Pedestal Base - 6"W X 6"D X 16--3/4"H Putty

Order bench seats separately48" to 96" wide benches require two pedestals, 120" wide benches need three pedestals.
Overall size: 6"W x 6"D x 16--3/4""H.Order bench seats separately.

Product Specifications

    • WIDTH INCHES6
    • DEPTH INCHES6
    • HEIGHT INCHES16-3/4
    • COLOR FINISHPutty
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER440-54

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!