Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Locker Six Tier 12x18x78 18 Door Assembled Gray

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Steel Locker Six Tier 12x18x78 18 Door Assembled Gray

Item #: WB269829GY

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,008.00 Save up to 46%
Price: $547.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lock it up with style! These contemporary two tone lockers will fit into any environment. Strong, one piece uni-body design boasts a heavy gauge all steel construction so it can stand up to tough conditions in a locker room or anywhere extra, secure storage is needed. Units can be used as stand alone or can be linked together. Recessed handle with padlock provision has no protruding parts. Users provide their own padlock for maximum security. Two tone gray. Lockers come fully assembled.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • HEIGHT INCHES78
    • OVERALL HEIGHT INCHES78
    • TOTAL WIDTH INCHES36
    • ASSEMBLYAssembled
    • BRANDSafco Products
    • COLOR FAMILYGray
    • COLOR FINISHTwo Tone Gray
    • GROUP3 Wide
    • MANUFACTURERS PART NUMBER5527GR
    • OPENINGS6
    • TYPESix Tier
    • WEIGHT LBS220
    • Base Model Number269829

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.45.9:64