Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Welded Steel Color Lockers LF1B151524-09 - 15"W x 15"D x 24"H Black

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Sandusky Welded Steel Color Lockers LF1B151524-09 - 15"W x 15"D x 24"H Black

Item #: WBB1735224

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 88.95
Product Information
Customer Review
Product Q&A
Accessories
Sandusky Welded Steel Color Lockers LF1B151524-09 - 15"W x 15"D x 24"H Black

Welded Steel Color Lockers with louvered vents on doors for proper air ventilation. Die cast handle accommodates a standard padlock to secure belongings. All lockers include a number plate for each door. Can be stacked on top one another or single stacked on top of a 48" Locker. Powder coat finish. Greenguard Certified.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES15
    • HEIGHT INCHES24
    • ASSEMBLYAll-Welded
    • BRANDSandusky
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTION22 Gauge Steel Doors, 24 Gauge Steel Bodies
    • DOOR QUANTITY1
    • DOOR TYPELouvered Door
    • GROUP1 Wide
    • HANDLE TYPERecessed Padlock Looped
    • MANUFACTURERS PART NUMBERLF1B151524-09
    • OPENINGS1
    • PACKAGE QUANTITY1
    • SERIESWelded Steel Colored Lockers
    • TYPESingle Tier
    • WEIGHT LBS20
    • CERTIFIED/APPROVEDGreenguard
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed