Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco Wall Mount Box Locker BS1-121812-3 216 - 3 Person 12" X 18" X 12" Assembled, Champagne Putty

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Tennsco Wall Mount Box Locker BS1-121812-3 216 - 3 Person 12" X 18" X 12" Assembled, Champagne Putty

Item #: WBB550067

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $220.95
Product Information
Customer Review
Product Q&A
Accessories
3 Person Wall Mount Box Locker, 12"W X 18"D X 12"H, Putty

These lockers feature heavy-duty steel construction for long-lasting usage. Rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials help to remove irritating sounds. All units have low friction latching mechanisms for smooth opening. Recessed locker handles offer a smooth design that is safer and more secure than protruding handles. 3 person Wall Mount Box Locker includes coat rod below locker.

Click here to see the selections of Unassembled Lockers.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES12
    • OVERALL HEIGHT INCHES12
    • TOTAL WIDTH INCHES36
    • ASSEMBLYAssembled
    • BRANDTennsco
    • COLOR FAMILYPutty
    • COLOR FINISHPutty
    • CONSTRUCTIONSteel
    • DOOR HANDLELock Hasp
    • GROUP--
    • MANUFACTURERS PART NUMBERBS1-121812-3 216
    • OPENINGS3
    • SHELF CAPACITY LBS75
    • STYLE--
    • TYPE3 Person Wall
    • WEIGHT LBS43
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:25