Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco Closed Locker Base CLB-1212 053 - For 12"W X 12"D Locker No Legs 1 Wide, Light Grey

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Tennsco Closed Locker Base CLB-1212 053 - For 12"W X 12"D Locker No Legs 1 Wide, Light Grey

Item #: WBB550029

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.25
Product Information
Customer Review
Product Q&A
Accessories
Closed Locker Base, Fits A No Leg, 1 Wide 12"W X 12"D Locker, Light Grey

Made of steel for long lasting durability. Closed Base on four sides for lockers with no legs and prevents debris under lockers. Color is Light Grey. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES6
    • OVERALL HEIGHT INCHES6
    • ASSEMBLYUnassembled
    • BRANDTennsco
    • COLOR FAMILYGray
    • COLOR FINISHLight Grey
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERCLB-1212 053
    • TYPEClosed Base
    • WEIGHT LBS7.4
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!