Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco Box Locker BK5-121212-A 216 - Five Tier No Legs 1 Wide 12x12x12 Unassembled, Putty

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Tennsco Box Locker BK5-121212-A 216 - Five Tier No Legs 1 Wide 12x12x12 Unassembled, Putty

Item #: WBB549898

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $150.95
Product Information
Customer Review
Product Q&A
Accessories
Five Tier Box Locker, No Legs, 1 Wide, 12"W X 12"D X 12"H, Unassembled, Putty

These lockers feature heavy-duty steel construction for long-lasting usage. Rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials help to remove irritating sounds. All units have low friction latching mechanisms for smooth opening. Efficient five-tier configuration provides necessary storage capabilities without taking up valuable floor space. Rugged padlock hasps and louvers for ventilation.

Click here to see the selections of Assembled Lockers.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES12
    • OVERALL HEIGHT INCHES60
    • TOTAL WIDTH INCHES12
    • ASSEMBLYUnassembled
    • BRANDTennsco
    • COLOR FAMILYPutty
    • COLOR FINISHPutty
    • CONSTRUCTIONSteel
    • DOOR HANDLELock Hasp
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERBK5-121212-A 216
    • OPENINGS5
    • SHELF CAPACITY LBS75
    • STYLENo Legs
    • TYPEFive Tier
    • WEIGHT LBS55
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.213.149:26