Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown without Legs

Tennsco Single Tier Half Height Locker STS-121836-1 214 - w/Legs 1 Wide Sand 12"x18"x36" Welded
See all 14 items in product family

Tennsco Single Tier Half Height Locker STS-121836-1 214 - w/Legs 1 Wide Sand 12"x18"x36" Welded

Item #: WBB1969028

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $266.00 Save up to 47%
Price: $ 141.95
Product Information
Customer Review
Product Q&A
Accessories
Tennsco Single Tier Half Height Locker STS-121836-1 214 - w/Legs 1 Wide Sand 12"x18"x36" Welded

These versatile Tennsco Half-Height Lockers offer all the storage options of full length lockers in half the space. Yet, there is plenty of available hanging space for shirts or jackets; perfect to slide under a workbench or desk! 16 gauge welded door frame supplies added rigidity. Contemporary styled louvers allow ventilation for contents. The recessed handle that securely latches the door. All-welded lockers are not returnable.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES36
    • INSIDE DEPTH INCHES16-13/16
    • INSIDE HEIGHT INCHES34-5/16
    • INSIDE WIDTH INCHES9-1/4
    • OVERALL HEIGHT INCHES42
    • TOTAL WIDTH INCHES14-1/2
    • CAPACITY LBS75
    • ASSEMBLYAll-Welded
    • BRANDTennsco
    • COLOR FAMILYTan
    • COLOR FINISHSand
    • CONSTRUCTIONSteel
    • DOOR HANDLERecessed Latch
    • DOOR QUANTITY1
    • DOOR TYPEStandard
    • FIXED SHELVES1
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERSTS-121836-1 214
    • OPENINGS1
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS75
    • SHELF QUANTITY1
    • STYLEWith Legs
    • TYPESingle Tier
    • WEIGHT LBS40
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!