Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco Stee Locker TTS-121224-A 053 - Triple Tier No Legs 1 Wide 12x12x24 Assembled, Light Grey

Rollover image to zoom in

Click image to enlarge

See all 152 items in product family

Tennsco Stee Locker TTS-121224-A 053 - Triple Tier No Legs 1 Wide 12x12x24 Assembled, Light Grey

Item #: WBB549450

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $229.95
Product Information
Customer Review
Product Q&A
Accessories
Triple Tier Locker, No Legs, 1 Wide, 12"W X 12"D X 24"H, Assembled, Light Grey

Popular general purpose locker. 3 coat hooks per opening and one coat rod. Generous top shelf, 3-point locking system, door stiffeners and louvers for ventilation. These lockers feature heavy duty steel construction for long-lasting usage. Rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials help to remove irritating sounds. All units have a low friction latching mechanism for smooth opening. Recessed locker handles offer a smooth design which is safer and more secure than protruding handles. Legs provide clearance from moisture and for easy cleaning underneath.

Click here to see the selections of Unassembled Lockers.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES24
    • OVERALL HEIGHT INCHES72
    • TOTAL WIDTH INCHES12
    • ASSEMBLYAssembled
    • BRANDTennsco
    • COLOR FAMILYGray
    • COLOR FINISHLight Grey
    • CONSTRUCTIONSteel
    • DOOR HANDLERecessed Latch
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERTTS-121224-A 053
    • OPENINGS3
    • SHELF CAPACITY LBS75
    • STYLENo Legs
    • TYPETriple Tier
    • WEIGHT LBS77
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:23