Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6 Pack Modular Mesh Storage Cube, Silver, 29"W x 14-1/2"D x 43"H

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

6 Pack Modular Mesh Storage Cube, Silver, 29"W x 14-1/2"D x 43"H

Item #: WBB1020613

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $66.99 Save up to 40%
Price: $39.95
Product Information
Customer Review
Product Q&A
Accessories
6 Pack Modular Mesh Storage Cube, Silver, 29"W x 14-1/2"D x 43"H

Honey-Can-Do SHF-01794 6-Pack Modular Mesh Storage Cube, Silver. Create unlimited configurations or combine multiple storage cubes to build a customized storage solution. Easy snap together assembly is achieved with multi-angle and heavy duty composite connectors. Made from heavy gauge steel wire, this organization unit is perfect for bedrooms, bathrooms, laundry areas, dorms, and the garage.

Features:
  • Unlimited configurations, combine multiple storage cubes
  • Heavy gauge steel wire, sturdy solid steel
  • Multi-angle connectors, heavy duty composite connectors


Product Specifications

    • WIDTH INCHES29
    • DEPTH INCHES14-1/2
    • HEIGHT INCHES43
    • ASSEMBLYUnassembled
    • BRANDHoney Can Do
    • COLOR FAMILYGray
    • COLOR FINISHSilver
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSHF-01794
    • PACKAGE QUANTITY6
    • STYLEWire Modular
    • TYPEStorage Cubes
    • WEIGHT LBS13.5
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.239.248:46