Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lockers


(22,157 Items)
Sub Category
Ventilated (4,094)
Remove
Competitor Ventilated Double Tier Locker, Starter,1 Wide,12"W X 15"D X 30"H,Unassembled, Mist Green
Remove

      Items
Competitor Ventilated Double Tier Locker, Starter,1 Wide,12"W X 15"D X 30"H,Unassembled, Mist Green Competitor Ventilated Double Tier Locker, Starter,1 Wide,12"W X 15"D X 30"H,Unassembled, Mist Green


Competitor Ventilated Double Tier Locker, Starter,1 Wide,12"W X 15"D X 30"H,Unassembled, Mist Green
Competitor Ventilated Double Tier Locker, Starter,1 Wide,12"W X 15"D X 30"H,Unassembled, Mist Green
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB663579
List Price $314.75    Save 53%
Price: $146.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

The Competitor Collection offers ventilation and visibility combined with strength and visual appeal. This collection, available in one through six-tier configurations, features 14 gauge perforated doors and 18 gauge backs; all other components are 16 gauge. Also includes stainless steel recessed handle for safety. Continuous full-length piano hinge for security. Single-point latch is maintenance free. 2mm powder coated finish for corrosion resistance. Rubber door silencers for quiet operation. Legs add 6" to height. Limited warranty of 1 year.

Note: An Adder model MUST be order with a Starter model for a complete unit.

Click here to see the selections of Assembled Lockers.

Product Specifications
WIDTH INCHES 12
DEPTH INCHES 15
HEIGHT INCHES 30
COLOR FINISH Mist Green
ASSEMBLY Unassembled
BRAND ASI Storage Solutions
CONSTRUCTION Steel
GROUP 1 Wide
MANUFACTURERS PART NUMBER 11-32121566-06
OPENINGS 2
OVERALL HEIGHT INCHES 66
SERIES Competitor
TOTAL WIDTH INCHES 12
TYPE Double Tier
WEIGHT LBS 75
LIMITED WARRANTY 1 Year
Base Model Number 11-32121566


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Competitor Ventilated Double Tier Locker, Adder, 1 Wide, 12"W X 15"D X 30"H, Unassembled, Mist Green

Competitor Ventilated Double Tier Locker, Adder, 1 Wide, 12"W X 15"D X 30"H, Unassembled, Mist Green

From $114.95
select
Qty: Add to Cart
Maple Hardwood Locker Bench 6 Ft Bolt Down

Maple Hardwood Locker Bench 6 Ft Bolt Down

From $95.00
select
Qty: Add to Cart
Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

From $8.40
select
Qty: Add to Cart
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Master Lock Combination Padlock 3/4" Shackle

Master Lock Combination Padlock 3/4" Shackle

From $3.80
select
Qty: Add to Cart
Padlock With Two Keys

Padlock With Two Keys

From $3.50
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)