Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winholt Double Tier Locker WL-21/15 12"W x 15"D x 36"H 1 Wide Putty Assembled
See all 10 items in product family

Winholt Double Tier Locker WL-21/15 12"W x 15"D x 36"H 1 Wide Putty Assembled

Item #: WBB237218

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 215.95
Product Information
Customer Review
Product Q&A
Accessories
Winholt Double Tier Locker WL-21/15 12"W x 15"D x 36"H 1 Wide Putty Assembled

  • Double tier lockers double the number of cubicles in the same amount of floor space.
  • Equipped with a ceiling double-prong hook and three single-prong wall hooks.
  • Mesh grid vented door pulls and accepts padlocks.
  • Versatility of the unit makes it perfect for any environment.
  • Bases prevent dust from accumulating under the lockers.
  • Beige color finish.
  • Ships fully assembled.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES15
    • HEIGHT INCHES36
    • OVERALL HEIGHT INCHES78
    • TOTAL WIDTH INCHES12
    • ASSEMBLYAssembled
    • BRANDWinholt
    • COLOR FAMILYPutty
    • COLOR FINISHBeige
    • CONSTRUCTIONSteel
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERWL-21/15
    • OPENINGS2
    • TYPEDouble Tier

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $40.00 with this comparable product +
Item #: WB493247GY
globalindustrial.com
Usually ships in 2 to 5 days
(0)
$175.95