Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Folding Guard Garage Storage Locker WM834 Wall Mount With Sliding Door 8'W x 3'D x 4'H Safety Yellow

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Folding Guard Garage Storage Locker WM834 Wall Mount With Sliding Door 8'W x 3'D x 4'H Safety Yellow

Item #: WBB1591800

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,033.60 Save up to 28%
Price: $ 740.00
Product Information
Customer Review
Product Q&A
Accessories
Folding Guard Garage Storage Locker WM834 Wall Mount With Sliding Door 8'W x 3'D x 4'H Safety Yellow

Garage Storage Locker by Folding Guard is the affordable way to create new storage space. Now you don't have to give up valuable floor space or resort to an additional out-of-the-way room to have permanent easy-to-access storage for your property. Wire Mesh Car Locker is an ideal component for condos and apartments. Turn unused garage space into the ultimate in storage convenience.


  • Construction 8 gauge welded wire mesh 1-1/2 x 1-1/2" grid pattern.
  • Wire sides are framed by 1-1/2 x 1-1/2" x 1/4" carbon steel angles.
  • Bottom panel is supported by "k" brackets which attach to wall.
  • Capacity 400 lbs. evenly distributed on bottom panel.
  • Doors Sliding style
  • Mounting For new construction or retrofit installations, Wire Mesh Car Locker can be mounted to either block or poured concrete walls.
  • 1-year limited warranty


Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES36
    • HEIGHT INCHES48
    • ASSEMBLYUnassembled
    • BRANDFolding Guard
    • COLOR FAMILYYellow
    • COLOR FINISHYellow
    • CONSTRUCTION8 Gauge Welded Wire Mesh
    • MANUFACTURERS PART NUMBERWM834-S-PC-SY
    • PACKAGE QUANTITY1
    • TYPEWall Mount With Sliding Door
    • WEIGHT LBS145
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result