Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winholt Garment Wall Mount Locker WL-4 4 Doors
See all 10 items in product family

Winholt Garment Wall Mount Locker WL-4 4 Doors

Item #: WBB237221

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $108.95
Product Information
Customer Review
Product Q&A
Accessories
Garment Wall Mount 4 Door

  • Wall mounted locker provides four storage units.
  • Garment bar provides additional bottom coat storage.
  • Mesh grid vented door pulls and accepts padlocks.
  • Versatility of the unit makes it perfect for any environment.
  • Beige color finish.
  • Ships fully assembled.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES18
    • HEIGHT INCHES13-5/8
    • OVERALL HEIGHT INCHES13-5/8
    • TOTAL WIDTH INCHES48
    • BRANDWinholt
    • COLOR FAMILYTan
    • COLOR FINISHPutty
    • GROUP--
    • MANUFACTURERS PART NUMBERWL-4
    • OPENINGS4
    • TYPEFour Person

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Very Good

Your review: Overall the product is well put together. It came pre-assembled so that made things pretty easy however I specifically asked if I needed to order hardware to mount the locker and was told no, so I was disappointed to find no hardware included.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:24