Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell U3228-2HV-A-HG Heavy-Duty Ventilated Locker Double Tier 12x12x36  6 Door Assembled

Rollover image to zoom in

Click image to enlarge

See all 152 items in product family

Hallowell U3228-2HV-A-HG Heavy-Duty Ventilated Locker Double Tier 12x12x36 6 Door Assembled

Item #: WB239325GY

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,404.40 Save up to 65%
Price: $492.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Heavy-Duty Ventilated Lockers
Double Tier Lockers

Durable, ventilated lockers combine security, visibility and maximum air circulation. Heavy 14 gauge steel doors and 16 gauge sides have diamond shaped perforations for improved airflow. Rubber bumpers on doorframe ensure quiet operation. Legs allow easy access and add 6" to overall height. Includes number plates on each door. Double tier units include 2 single-prong wall hooks and a double ceiling hook. Multiple point positive latching provides maximum security. Recessed handle for safe and secure finger lift control that creates a clean, neat appearance. Powder coat finish.

Click here to see the selections of Unassembled and Assembled Lockers.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES36
    • ASSEMBLYAssembled
    • BRANDHallowell
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • GROUP3 Wide
    • MANUFACTURERS PART NUMBERU3228-2HV-A-HG
    • OPENINGS6
    • TYPEDouble Tier
    • WEIGHT LBS216
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:26