Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco 602100V-736 Invincible II Group End For 1 Tier Lockers, Perf, 16 Ga, 12"D X 60"H, Burgundy
See all 125 items in product family

Penco 602100V-736 Invincible II Group End For 1 Tier Lockers, Perf, 16 Ga, 12"D X 60"H, Burgundy

Item #: WBB656552

Sold By: globalindustrial.com

Usually ships in 49 to 52 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 27.95
Product Information
Customer Review
Product Q&A
Accessories
Penco Invincible II Group End For 1 Tier Lockers, Perf, 16 Ga, 12"D X 60"H, Burgundy

Invincible II™ athletic lockers are more attractive and durable than ever Ideal for applications that require a high degree of ventilation and strength, or where visual inspection of locker contents is desired. Doors are made from heavy 14 gauge steel. Sides, tops, bottoms and shelves are 16 gauge steel. Backs are 18 gauge. Doors and sides are perforated with diamond-shaped pattern allowing maximum air circulation while maintaining security. Easy Assembly. To end a group or row of lockers, order a perforated 16 gauge Group End in the appropriate size. Limited warranty of 1 year.

Product Specifications

    • DEPTH INCHES12
    • HEIGHT INCHES60
    • OVERALL HEIGHT INCHES66
    • ASSEMBLYUnassembled
    • BRANDPenco®
    • COLOR FAMILYRed
    • COLOR FINISHBurgundy
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER602100V-736
    • SERIESInvincible II
    • STYLEPerforated Group End
    • TYPESingle to Six Tier
    • WEIGHT LBS8.3
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!