Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Triple Front Door & Solid Top Panel

Stor-More® Dispatcher Locker Triple Front Door W/Single Rear Door 24"Wx30"Dx79-1/2"H, Mesh Top

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Stor-More® Dispatcher Locker Triple Front Door W/Single Rear Door 24"Wx30"Dx79-1/2"H, Mesh Top

Item #: WBB644283

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,050.45 Save up to 47%
Price: $ 556.00
Product Information
Customer Review
Product Q&A
Accessories
Stor-More™ Dispatcher Employee Lockers feature individually locked compartments making them well-suited for a variety of operations, especially where service employees need to pick up daily work orders and equipment. Available in standard sizes ranging from 24"x 24"x79-1/2" to 24"x36"x79-1/2".
Advantages: Basic unit has three storage compartments, with three separate doors with padlock hasps. Additional units are easily connected via pre-punched holes. Optional rear door for loading material from behind.

Quality Construction: 11 gauge expanded metal sides and doors. All-steel, heavy duty frames and galvanized shelves. Grey powder coating finish.

Sturdy Doors: Doors are equipped with steel pin butt hinges to withstand years of heavy use and padlock hasps for security. Optional rear door available for filling stock and inventory control.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES30
    • HEIGHT INCHES79-1/2
    • ASSEMBLYAssembled
    • BRANDFolding Guard
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION11-Gauge Expanded Metal
    • MANUFACTURERS PART NUMBERD3301-M
    • PACKAGE QUANTITY1
    • SERIESStor-More®
    • STYLETriple Front Door w/Rear Door
    • TYPEWire Mesh Roof
    • WEIGHT LBS185.65
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed