Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With Option Shelves

Stor-More® Loss Prevention Security Cabinet/Locker 48"W X 40"D X 72"H W/Hinged Single Door

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Stor-More® Loss Prevention Security Cabinet/Locker 48"W X 40"D X 72"H W/Hinged Single Door

Item #: WBB644376

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,052.34 Save up to 46%
Price: $ 1,109.00
Product Information
Customer Review
Product Q&A
Accessories
Features:

  • Our stand-alone Stor-More™ Loss Prevention Security Cabinet secures small- to medium-sized products where they are stored on the sales floor, back room, receiving area or warehouse
  • All-Steel Construction: Made from sturdy 8 gauge galvanized welded wire mesh panels on a 2x2 frame made of 14 gauge galvanized steel.
  • Hinged doors include a built-in cylinder lock.
  • Secure But Open: Open mesh design allows for a quick visual inspection of valuable items.
  • Standard Sizes: Cabinets come in widths of 48 (single door) or 96 (double door); and a variety of depths and heights.
  • The 96 model will fit in a standard96wide pallet rack.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES40
    • HEIGHT INCHES72
    • ASSEMBLYAssembled
    • BRANDFolding Guard
    • COLOR FAMILYGray
    • COLOR FINISHGalvanized
    • CONSTRUCTION8-Gauge Galvanized Welded Wire 1-1/2" x 3" Grid
    • MANUFACTURERS PART NUMBERLPC-4040-6
    • PACKAGE QUANTITY1
    • SERIESStor-More® 4000 Series
    • STYLESingle Hinged Door
    • WEIGHT LBS311
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!