Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stor-More® Loss Prevention Security Cabinet/Locker Welded Wire Removable Shelf 4ga. 44" X 14"

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Stor-More® Loss Prevention Security Cabinet/Locker Welded Wire Removable Shelf 4ga. 44" X 14"

Item #: WBB644349

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $63.52 Save up to 40%
Price: $ 37.95
Product Information
Customer Review
Product Q&A
Accessories
This is a 4-Gauge galvanized welded wire 1-1/2" x 3" grid removeable shelf for your Stor-More® Loss Prevention Security cabinet/locker. Add additional shelves to meet your storage needs. 8000 Series require two shelves for each full width level, and one shelf for each half width level.

Product Specifications

    • WIDTH INCHES44
    • DEPTH INCHES14
    • ASSEMBLYAssembled
    • BRANDFolding Guard
    • COLOR FAMILYGray
    • COLOR FINISHGalvanized
    • CONSTRUCTION4-Gauge Galvanized Welded Wire 1-1/2" x 3" Grid
    • MANUFACTURERS PART NUMBERLPC-WS-18
    • PACKAGE QUANTITY1
    • SERIESStor-More®
    • WEIGHT LBS11
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result