Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stor-More® Visibility Locker 30"W X 30"D Portable Wheel Base

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Stor-More® Visibility Locker 30"W X 30"D Portable Wheel Base

Item #: WBB644292

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $306.22 Save up to 47%
Price: $160.95
Product Information
Customer Review
Product Q&A
Accessories
Features:

  • Our sturdy Stor-More™ Visibility Security Locker provides secure but visible storage for equipment, tools and other valuable items.
  • Available in five standard sizes ranging from 18"x18"x72" to 36"x36"x80".
  • Quality Construction: Sides and door are made of tough 8 gauge galvanized welded wire, with 1-1/2x 3 spacing. Roof, back and bottom panels made from 22 gauge galvanized sheet metal.
  • Strong, secure: Full-height door with padlock hasp.
  • Shipping: Delivered fully assembled for immediate use.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES30
    • ASSEMBLYAssembled
    • BRANDFolding Guard
    • COLOR FAMILYGray
    • COLOR FINISHGalvanized
    • CONSTRUCTION2" Square Tube 14 ga. (.075) Galvanized 240" (.3)
    • MANUFACTURERS PART NUMBERVIS-3030-PB
    • PACKAGE QUANTITY1
    • SERIESStor-More®
    • WEIGHT LBS26
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.80:21